Skip Content
END MILL 1X4 1/8X7 SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1X4 1/8X7 SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70510
  • Mfr. Model # C70510
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 954.2 lbs

Technical Specs

  • Finish Titanium Carbo Nitride
  • Item Carbide End Mill
  • Number of Flutes 2
  • List Number CEM-AM-2
  • Shank Dia. 1"
  • Overall Length 7"
  • Cutting Direction Right Hand
  • Grade High Performance
  • Length of Cut 4.125"
  • Helix Angle 45 deg.
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Cast Iron (K) Compatibility No
  • Single End/Double End Single End
  • Milling Dia. 1"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list