Skip Content
END MILL 1X3X6 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1X3X6 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60974
  • Mfr. Model # C60974
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 801.0 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Overall Length 6"
  • Number of Flutes 2
  • Grade General Purpose
  • Shank Dia. 1"
  • List Number CEM-SE-2B
  • Cutting Direction Right Hand
  • Length of Cut 3"
  • Stainless (M) Compatibility No
  • Steel (P) Compatibility Yes
  • Helix Angle 35 deg.
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • Milling Dia. 1"
  • End Mill Style Ball Nose
  • Pitch 0
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List