Skip Content
END MILL 1X3X6 .125 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1X3X6 .125 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60614
  • Mfr. Model # C60614
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 827.3 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Grade High Performance
  • Overall Length 6"
  • Number of Flutes 5
  • List Number CEM-V2-5R
  • Cutting Direction Right Hand
  • Shank Dia. 1"
  • Corner Radius 0.125"
  • Length of Cut 3"
  • Helix Angle 38 deg.
  • Non Ferrous (N) Compatibility No
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Milling Diameter 1"
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Roughing/Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list