Skip Content
END MILL 1X3X6 .090 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1X3X6 .090 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60097
  • Mfr. Model # C60097
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 689.4 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Grade General Purpose
  • Number of Flutes 4
  • Overall Length 5"
  • Shank Dia. 1"
  • List Number CEM-V-4R
  • Cutting Direction Right Hand
  • Length of Cut 3"
  • Corner Radius 0.090"
  • Helix Angle 38 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Milling Diameter 1"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • End Mill Application Finishing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list