Skip Content
END MILL 1X3X6 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1X3X6 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60094
  • Mfr. Model # C60094
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 689.4 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 5"
  • Grade General Purpose
  • Shank Dia. 1"
  • List Number CEM-V-4R
  • Cutting Direction Right Hand
  • Length of Cut 3"
  • Helix Angle 38 deg.
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Cast Iron (K) Compatibility No
  • Steel (P) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • Milling Dia. 1"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list