END MILL, BRIGHT, 1"X1"X2"X4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 1"X1"X2"X4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60452
  • Mfr. Model # C60452
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 591.9 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Grade General Purpose
  • Number of Flutes 5
  • Overall Length 4"
  • Shank Dia. 1"
  • List Number CEM-EM-5
  • Cutting Direction Right Hand
  • Length of Cut 2"
  • Steel (P) Compatibility Yes
  • Helix Angle 47 deg.
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • Milling Diameter 1.0000"
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list