Skip Content
END MILL 1X21/4X5 .060 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1X21/4X5 .060 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60091
  • Mfr. Model # C60091
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 689.4 lbs

Technical Specs

  • Grade General Purpose
  • Number of Flutes 4
  • Item Carbide End Mill
  • Finish Bright
  • Overall Length 5"
  • Cutting Direction Right Hand
  • List Number CEM-V-4R
  • Shank Dia. 1"
  • Corner Radius 0.06"
  • Length of Cut 2.25"
  • Helix Angle 38 deg.
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • End Mill Style Corner Radius
  • Milling Dia. 1"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list