Skip Content
END MILL 1X2 1/4X5 SCEM TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1X2 1/4X5 SCEM TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80973
  • Mfr. Model # C80973
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Titanium Aluminium Nitride
  • Number of Flutes 2
  • Item Carbide End Mill
  • Overall Length 5"
  • Grade General Purpose
  • Shank Dia. 1"
  • Cutting Direction Right Hand
  • List Number CEM-SE-2B
  • Length of Cut 2.25"
  • Steel (P) Compatibility Yes
  • Helix Angle 35 deg.
  • Non Ferrous (N) Compatibility Yes
  • Milling Dia. 1"
  • Single End/Double End Single End
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility No
  • End Mill Style Ball Nose
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list