Skip Content
END MILL 1X2 1/4X5 RUF-SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1X2 1/4X5 RUF-SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70470
  • Mfr. Model # C70470
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 708.8 lbs

Technical Specs

  • Finish Titanium Carbo Nitride
  • Overall Length 5"
  • Grade High Performance
  • Item Carbide End Mill
  • Number of Flutes 3
  • List Number CEM-RA-3
  • Shank Dia. 1"
  • Cutting Direction Right Hand
  • Length of Cut 2.25"
  • Stainless (M) Compatibility No
  • Steel (P) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • End Mill Style Square
  • Milling Diameter 1"
  • Hardened (H) Compatibility No
  • Shank Type Straight with Flats
  • Helix Angle 38 deg.
  • Dimension Type Fractional Inch
  • End Mill Application Roughing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list