Skip Content
END MILL 1X1X3 1/2 RUF-SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1X1X3 1/2 RUF-SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60158
  • Mfr. Model # C60158
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 576.0 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 4
  • Grade General Purpose
  • Shank Dia. 1"
  • Overall Length 3-1/2"
  • List Number CEM-RS
  • Steel (P) Compatibility Yes
  • Cutting Direction Right Hand
  • Length of Cut 1"
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Milling Diameter 1"
  • End Mill Style Square
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • End Mill Application Roughing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list