Skip Content
END MILL 1X1X3 1/2 RUF-SCEM TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1X1X3 1/2 RUF-SCEM TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80158
  • Mfr. Model # C80158
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Titanium Aluminium Nitride
  • Number of Flutes 4
  • Item Carbide End Mill
  • Grade High Performance
  • Overall Length 3-1/2"
  • List Number CEM-RS
  • Shank Dia. 1"
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Length of Cut 1"
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
  • Milling Dia. 1"
  • Single End/Double End Single End
  • End Mill Style Square
  • Shank Type Straight with Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list