END MILL, BRIGHT, 1"X1"X1-1/2"X4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 1"X1"X1-1/2"X4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60087
  • Mfr. Model # C60087
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 267.4 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 4
  • Grade General Purpose
  • Overall Length 4"
  • Item Carbide End Mill
  • Shank Dia. 1"
  • List Number CEM-V-4R
  • Cutting Direction Right Hand
  • Helix Angle 38 deg.
  • Corner Radius 0.090"
  • Cast Iron (K) Compatibility No
  • Length of Cut 1.5"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility Yes
  • End Mill Style Corner Radius
  • Milling Diameter 1.0000"
  • Non Ferrous (N) Compatibility No
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Cutting Type Center
  • End Mill Application Finishing
  • End Mill Material Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list