Skip Content
END MILL 1X11/2X4 .060 SCEM TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1X11/2X4 .060 SCEM TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80086
  • Mfr. Model # C80086
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 267.4 lbs

Technical Specs

  • Finish Titanium Aluminium Nitride
  • Item Carbide End Mill
  • Overall Length 4"
  • Number of Flutes 4
  • Grade General Purpose
  • List Number CEM-V-4R
  • Shank Dia. 1"
  • Cutting Direction Right Hand
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Helix Angle 38 deg.
  • Length of Cut 1.5"
  • Corner Radius 0.06"
  • Non Ferrous (N) Compatibility No
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • Milling Dia. 1"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list