Skip Content
END MILL 1X1 1/8X3 1/2 RUF-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1X1 1/8X3 1/2 RUF-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70468
  • Mfr. Model # C70468
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 517.5 lbs

Technical Specs

  • Number of Flutes 3
  • Finish Titanium Carbo Nitride
  • Item Carbide End Mill
  • Overall Length 3-1/2"
  • Grade High Performance
  • Shank Dia. 1"
  • Cutting Direction Right Hand
  • Cast Iron (K) Compatibility No
  • Length of Cut 1.125"
  • Stainless (M) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • List Number CEM-RA-3
  • Steel (P) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • Milling Diameter 1"
  • End Mill Style Square
  • Shank Type Straight with Flats
  • Helix Angle 38 deg.
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Roughing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list