Skip Content
END MILL 1X1 1/4X5 SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1X1 1/4X5 SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70507
  • Mfr. Model # C70507
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.59 lbs

Technical Specs

  • Grade High Performance
  • Finish Titanium Carbo Nitride
  • Number of Flutes 2
  • Item Carbide End Mill
  • Overall Length 5"
  • Shank Dia. 1"
  • List Number CEM-AM-2
  • Cutting Direction Right Hand
  • Stainless (M) Compatibility No
  • Steel (P) Compatibility No
  • Length of Cut 1.25"
  • Helix Angle 45 deg.
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • Milling Dia. 1"
  • Single End/Double End Single End
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list