Skip Content
END MILL 1X1 1/4X4 SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1X1 1/4X4 SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70645
  • Mfr. Model # C70645
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 623.2 lbs

Technical Specs

  • Finish Titanium Carbo Nitride
  • Item Carbide End Mill
  • Overall Length 4"
  • Grade High Performance
  • Shank Dia. 1"
  • Number of Flutes 3
  • List Number CEM-AM-3
  • Helix Angle 35 deg.
  • Cutting Direction Right Hand
  • Length of Cut 1.25"
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Stainless (M) Compatibility No
  • Steel (P) Compatibility No
  • Super Alloy (S) Compatibility No
  • Milling Dia. 1"
  • Hardened (H) Compatibility No
  • End Mill Style Square
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list