Skip Content
END MILL 1X1 1/2X4 .090 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1X1 1/2X4 .090 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61701
  • Mfr. Model # C61701
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 611.8 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Number of Flutes 3
  • Grade General Purpose
  • Overall Length 4"
  • Shank Dia. 1"
  • Cutting Direction Right Hand
  • List Number CEM-SE-3
  • Length of Cut 1.5"
  • Corner Radius 0.09"
  • Helix Angle 30 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • Milling Diameter 1"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list