Skip Content
END MILL 17/64X3/4X2 1/2 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 17/64X3/4X2 1/2 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60940
  • Mfr. Model # C60940
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.19 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 2
  • Grade General Purpose
  • Length of Cut 0.75"
  • Shank Dia. 5/16"
  • List Number CEM-SE-2B
  • Overall Length 2-1/2"
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Helix Angle 35 deg.
  • Cast Iron (K) Compatibility Yes
  • Stainless (M) Compatibility No
  • Hardened (H) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility Yes
  • Milling Dia. 17/64"
  • End Mill Style Ball Nose
  • Pitch 0
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List