!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BALL END MILL, 4 FLUTES, 15/64 IN MILLING DIAMETER, ¾ IN CUT, 2.5 IN L, BRIGHT FINISH

BALL END MILL, 4 FLUTES, 15/64 IN MILLING DIAMETER, ¾ IN CUT, 2.5 IN L, BRIGHT FINISH

CLEVELAND

BALL END MILL, 4 FLUTES, 15/64 IN MILLING DIAMETER, ¾ IN CUT, 2.5 IN L, BRIGHT FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL END MILL, 4 FLUTES, 15/64 IN MILLING DIAMETER, ¾ IN CUT, 2.5 IN L, BRIGHT FINISH

BALL END MILL, 4 FLUTES, 15/64 IN MILLING DIAMETER, ¾ IN CUT, 2.5 IN L, BRIGHT FINISH

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GNFC63534
  • Mfr. Model # C63534
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 1967
  • Shipping Weight 27.66 lbs

Technical Specs

  • Item Ball End Mill
  • Finish - Machining Bright (Uncoated)
  • Milling Dia. 0.2344 in
  • Length of Cut 3/4 in
  • Shank Dia. 1/4 in
  • Number of Flutes 4
  • Cutting Direction Right Hand
  • Chip-Breaker No
  • Miniature End Mill No
  • End Mill Application Finishing
  • Single End/Double End Single End
  • Material Applications Aluminum, Carbon Steel, Alloy Steel, Cast Iron
  • Primary Material Application ISO Code K, N, P
  • Material - Machining Carbide
  • Shank Type - Machining Straight
  • Measurement System Fractional Inch
  • Overall Length 2.5 in
  • Helix Angle 30 Degrees
  • Spiral Direction Right Hand
  • Drilling Tool Configuration Individual
  • Coolant Fed Non-Coolant Through
  • List Number CEM-SE-4B
  • End Mill Style Ball Nose
  • Material Grade - Machining General Purpose
  • Primary Material Application Aluminum, Brass, Bronze, Copper, Magnesium
  • End Mill Cutting Type Centre Cutting

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list