Skip Content
END MILL 15/64X3/4X2 1/2 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 15/64X3/4X2 1/2 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60934
  • Mfr. Model # C60934
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.3 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Number of Flutes 2
  • Grade General Purpose
  • Overall Length 2-1/2"
  • Shank Dia. 15/64"
  • List Number CEM-SE-2B
  • Cutting Direction Right Hand
  • Length of Cut 0.75"
  • Steel (P) Compatibility Yes
  • Helix Angle 35 deg.
  • Cast Iron (K) Compatibility Yes
  • Stainless (M) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Milling Diameter 15/64"
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • Non Ferrous (N) Compatibility Yes
  • End Mill Style Ball Nose
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Cutting Type Center
  • End Mill Application Finishing
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list