Skip Content
END MILL 15/64X3/4X2 1/2 SCEM TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 15/64X3/4X2 1/2 SCEM TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80934
  • Mfr. Model # C80934
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Titanium Aluminium Nitride
  • Number of Flutes 2
  • Item Carbide End Mill
  • Grade General Purpose
  • Shank Dia. 1/4"
  • Overall Length 2-1/2"
  • List Number CEM-SE-2B
  • Length of Cut 0.75"
  • Cutting Direction Right Hand
  • Helix Angle 35 deg.
  • Steel (P) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Milling Diameter 15/64"
  • Single End/Double End Single End
  • Hardened (H) Compatibility No
  • End Mill Style Ball Nose
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list