Skip Content
END MILL 15/32X1X3 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 15/32X1X3 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61891
  • Mfr. Model # C61891
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • List Number CEM-SE-4
  • Item Carbide End Mill
  • Finish Bright
  • Overall Length 3"
  • Shank Dia. 1/2"
  • Number of Flutes 4
  • Grade General Purpose
  • Cutting Direction Right Hand
  • Helix Angle 30 deg.
  • Length of Cut 1"
  • Cast Iron (K) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • End Mill Style Corner Radius
  • Milling Diameter 15/32"
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list