Skip Content
END MILL 11/64X5/8X2 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 11/64X5/8X2 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61830
  • Mfr. Model # C61830
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.24 lbs

Technical Specs

  • Finish Bright
  • Grade General Purpose
  • Item Carbide End Mill
  • Number of Flutes 4
  • Overall Length 2"
  • Shank Dia. 3/16"
  • Cutting Direction Right Hand
  • Length of Cut 0.625"
  • Helix Angle 30 deg.
  • List Number CEM-SE-4
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Single End/Double End Single End
  • Hardened (H) Compatibility No
  • End Mill Style Corner Radius
  • Milling Diameter 11/64"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list