Skip Content
END MILL 11/64X5/8X2 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 11/64X5/8X2 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61016
  • Mfr. Model # C61016
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.79 lbs

Technical Specs

  • Number of Flutes 2
  • Grade General Purpose
  • Finish Bright
  • Item Carbide End Mill
  • Overall Length 2"
  • List Number CEM-SE-2
  • Shank Dia. 11/64"
  • Cutting Direction Right Hand
  • Length of Cut 0.625"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility No
  • Helix Angle 35 deg.
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Milling Diameter 11/64"
  • End Mill Style Corner Radius
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Cutting Type Center
  • End Mill Application Finishing
  • End Mill Material Carbide
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list