Skip Content
END MILL 11/32X7/8X21/2 .020 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 11/32X7/8X21/2 .020 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60380
  • Mfr. Model # C60380
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.88 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 3
  • Grade High Performance
  • Overall Length 2-1/2"
  • Shank Dia. 11/32"
  • Cutting Direction Right Hand
  • List Number CEM-EM-3
  • Corner Radius 0.020"
  • Length of Cut 0.875"
  • Helix Angle 30 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • Milling Diameter 11/32"
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Roughing/Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list