END MILL, BRIGHT,11/32"X3/8"X7/8"X2-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT,11/32"X3/8"X7/8"X2-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61868
  • Mfr. Model # C61868
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.59 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Number of Flutes 4
  • Grade General Purpose
  • Overall Length 2-1/2"
  • Shank Dia. 3/8"
  • List Number CEM-SE-4
  • Helix Angle 30 deg.
  • Cutting Direction Right Hand
  • Length of Cut 0.875"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Single End/Double End Single End
  • Hardened (H) Compatibility No
  • End Mill Style Corner Radius
  • Milling Diameter 11/32"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list