Skip Content
END MILL 1/8X3/8X3 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/8X3/8X3 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60307
  • Mfr. Model # C60307
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.8 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 4
  • Grade General Purpose
  • Shank Dia. 1/8"
  • Overall Length 3"
  • Cutting Direction Right Hand
  • List Number CEM-DE-4B
  • Length of Cut 0.375"
  • Helix Angle 30 deg.
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Single End/Double End Double End
  • Non Ferrous (N) Compatibility No
  • End Mill Style Ball Nose
  • Milling Diameter 1/8"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list