Skip Content
END MILL 1/8X1/4X11/2 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/8X1/4X11/2 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60100
  • Mfr. Model # C60100
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.989 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 5
  • Grade High Performance
  • Overall Length 1-1/2"
  • Shank Dia. 1/8"
  • Cutting Direction Right Hand
  • List Number CEM-HPDE-5
  • Length of Cut 0.25"
  • Helix Angle 47 deg.
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Hardened (H) Compatibility Yes
  • Milling Diameter 1/8"
  • Single End/Double End Double End
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list