Skip Content
END MILL 1/8X1/4X11/2 .010 TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/8X1/4X11/2 .010 TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80002
  • Mfr. Model # C80002
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Titanium Aluminium Nitride
  • Number of Flutes 4
  • Grade General Purpose
  • Overall Length 1-1/2"
  • Shank Dia. 1/8"
  • Cutting Direction Right Hand
  • Corner Radius 0.010"
  • Helix Angle 38 deg.
  • Length of Cut 0.25"
  • List Number CEM-V-4R
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Milling Diameter 1/8"
  • Shank Type Straight without Flats
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Dimension Type Fractional Inch
  • End Mill Application Finishing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list