Skip Content
END MILL 1/8X1/4X11/2 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/8X1/4X11/2 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60001
  • Mfr. Model # C60001
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 4
  • Item Carbide End Mill
  • Grade General Purpose
  • Shank Dia. 1/8"
  • Overall Length 1-1/2"
  • List Number CEM-V-4R
  • Length of Cut 0.25"
  • Cutting Direction Right Hand
  • Helix Angle 38 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • Milling Dia. 1/8"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list