Skip Content
END MILL 1/8X1/4X1 1/2 SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/8X1/4X1 1/2 SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70477
  • Mfr. Model # C70477
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.799 lbs

Technical Specs

  • Number of Flutes 2
  • Item Carbide End Mill
  • Finish Titanium Carbo Nitride
  • Grade High Performance
  • Overall Length 1-1/2"
  • Shank Dia. 1/8"
  • List Number CEM-AM-2
  • Length of Cut 0.25"
  • Cutting Direction Right Hand
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Helix Angle 45 deg.
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • Milling Dia. 1/8"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list