Skip Content
END MILL 1/8X1/2X2 SE SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/8X1/2X2 SE SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60419
  • Mfr. Model # C60419
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Number of Flutes 5
  • Grade General Purpose
  • Overall Length 2"
  • List Number CEM-EM-5
  • Cutting Direction Right Hand
  • Shank Dia. 1/8"
  • Length of Cut 0.5"
  • Helix Angle 47 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • Milling Diameter 1/8"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list