END MILL, BRIGHT, 1/8"X1/8"X1/2"X1-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 1/8"X1/8"X1/2"X1-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60922
  • Mfr. Model # C60922
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.803 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 2
  • Grade General Purpose
  • Overall Length 1-1/2"
  • List Number CEM-SE-2B
  • Shank Dia. 1/8"
  • Cutting Direction Right Hand
  • Length of Cut 0.5"
  • Helix Angle 35 deg.
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • End Mill Style Ball Nose
  • Milling Diameter 1/8"
  • Single End/Double End Single End
  • Hardened (H) Compatibility No
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list