Skip Content
END MILL 1/8X1/2X1 1/2 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/8X1/2X1 1/2 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60650
  • Mfr. Model # C60650
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.443 lbs

Technical Specs

  • Number of Flutes 2
  • Item Carbide End Mill
  • Finish Bright
  • Grade General Purpose
  • Overall Length 1-1/2"
  • Shank Dia. 1/8"
  • List Number CEM-SEST-2
  • Length of Cut 0.5"
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Square
  • Milling Diameter 1/8"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list