Skip Content
END MILL 1/8X1/2X1 1/2 .010 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/8X1/2X1 1/2 .010 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61662
  • Mfr. Model # C61662
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Technical Specs

  • Finish Bright
  • Grade General Purpose
  • Number of Flutes 3
  • Overall Length 1-1/2"
  • Item Carbide End Mill
  • Length of Cut 0.5"
  • List Number CEM-SE-3
  • Corner Radius 0.010"
  • Steel (P) Compatibility Yes
  • Helix Angle 30 deg.
  • Shank Dia. 1/8"
  • Stainless (M) Compatibility Yes
  • Cutting Direction Right Hand
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Milling Dia. 1/8"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Application Finishing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list