Skip Content
END MILL 1/8X1/2X1 1/2 .010 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/8X1/2X1 1/2 .010 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61011
  • Mfr. Model # C61011
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.257 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 2
  • Item Carbide End Mill
  • Shank Dia. 1/8"
  • Grade General Purpose
  • Overall Length 1-1/2"
  • Cutting Direction Right Hand
  • List Number CEM-SE-2
  • Steel (P) Compatibility Yes
  • Corner Radius 0.010"
  • Length of Cut 0.5"
  • Helix Angle 35 deg.
  • Stainless (M) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Milling Diameter 1/8"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list