END MILL, BRIGHT, 1/8"X1/8"X1/2"X1-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 1/8"X1/8"X1/2"X1-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61661
  • Mfr. Model # C61661
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Grade General Purpose
  • Overall Length 1-1/2"
  • Shank Dia. 1/8"
  • Number of Flutes 3
  • List Number CEM-SE-3
  • Length of Cut 0.5"
  • Steel (P) Compatibility Yes
  • Cutting Direction Right Hand
  • Helix Angle 30 deg.
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • Milling Diameter 1/8"
  • Single End/Double End Single End
  • Non Ferrous (N) Compatibility Yes
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list