Skip Content
END MILL 1/8X1/2X1 1/2 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/8X1/2X1 1/2 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61010
  • Mfr. Model # C61010
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.257 lbs

Technical Specs

  • Finish Bright
  • Grade General Purpose
  • Number of Flutes 2
  • Overall Length 1-1/2"
  • Item Carbide End Mill
  • Shank Dia. 1/8"
  • Cutting Direction Right Hand
  • List Number CEM-SE-2
  • Length of Cut 0.5"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility No
  • Helix Angle 35 deg.
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Milling Dia. 1/8"
  • Hardened (H) Compatibility No
  • End Mill Style Corner Radius
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list