Skip Content
END MILL 1/8X1 1/2 60 DEG SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/8X1 1/2 60 DEG SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61112
  • Mfr. Model # C61112
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.6 lbs

Technical Specs

  • Grade General Purpose
  • Number of Flutes 2
  • Overall Length 1-1/2"
  • Finish Bright
  • Item Carbide End Mill
  • Shank Dia. 1/8"
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility No
  • List Number CEM-CH-2R
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Milling Dia. 1/8"
  • Single End/Double End Single End
  • End Mill Style Corner Chamfer
  • Length of Cut 0
  • Shank Type Straight without Flats
  • Pitch 0
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List