Skip Content
END MILL 1/4X3/8X2 1/2 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/4X3/8X2 1/2 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60481
  • Mfr. Model # C60481
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.66 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 2
  • Grade High Performance
  • Shank Dia. 1/4"
  • Overall Length 2-1/2"
  • List Number CEM-AM-2
  • Cutting Direction Right Hand
  • Length of Cut 0.375"
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Helix Angle 45 deg.
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • Hardened (H) Compatibility No
  • Milling Diameter 1/4"
  • End Mill Style Square
  • Super Alloy (S) Compatibility No
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list