END MILL, BRIGHT, 1/4"X1/4"X3/8"X2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 1/4"X1/4"X3/8"X2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60373
  • Mfr. Model # C60373
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.22 lbs

Technical Specs

  • Grade High Performance
  • Item Carbide End Mill
  • Number of Flutes 3
  • Finish Bright
  • Overall Length 2"
  • Shank Dia. 1/4"
  • List Number CEM-EM-3
  • Length of Cut 0.375"
  • Corner Radius 0.020"
  • Cutting Direction Right Hand
  • Helix Angle 30 deg.
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • Milling Diameter 1/4"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list