Skip Content
END MILL 1/4X3/4X21/2 .045 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/4X3/4X21/2 .045 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60017
  • Mfr. Model # C60017
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 4
  • Grade General Purpose
  • Overall Length 2-1/2"
  • List Number CEM-V-4R
  • Corner Radius 0.045"
  • Shank Dia. 1/4"
  • Length of Cut 0.75"
  • Cutting Direction Right Hand
  • Helix Angle 38 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Milling Diameter 1/4"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list