Skip Content
END MILL 1/4X3/4X21/2 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/4X3/4X21/2 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60015
  • Mfr. Model # C60015
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.85 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 4
  • Grade General Purpose
  • Overall Length 2-1/2"
  • Shank Dia. 1/4"
  • List Number CEM-V-4R
  • Length of Cut 0.75"
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Helix Angle 38 deg.
  • Non Ferrous (N) Compatibility No
  • Cast Iron (K) Compatibility No
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • Milling Diameter 1/4"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list