Skip Content
END MILL 1/4X3/4X2 1/2 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/4X3/4X2 1/2 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60652
  • Mfr. Model # C60652
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.48 lbs

Technical Specs

  • Item Carbide End Mill
  • Overall Length 2-1/2"
  • List Number CEM-SEST-2
  • Number of Flutes 2
  • Shank Dia. 1/4"
  • Grade General Purpose
  • Finish Bright
  • Cutting Direction Right Hand
  • Length of Cut 0.75"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
  • Milling Dia. 1/4"
  • End Mill Style Square
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list