Skip Content
END MILL 1/4X3/4X2 1/2 RUF-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/4X3/4X2 1/2 RUF-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70456
  • Mfr. Model # C70456
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.49 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Titanium Carbo Nitride
  • Number of Flutes 3
  • Grade High Performance
  • Overall Length 2-1/2"
  • List Number CEM-RA-3
  • Cutting Direction Right Hand
  • Length of Cut 0.75"
  • Shank Dia. 1/4"
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Cast Iron (K) Compatibility No
  • Single End/Double End Single End
  • Hardened (H) Compatibility No
  • Milling Diameter 1/4"
  • End Mill Style Square
  • Shank Type Straight with Flats
  • Dimension Type Fractional Inch
  • Helix Angle 38 deg.
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Application Roughing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list