Skip Content
END MILL 1/4X3/4X2 1/2 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/4X3/4X2 1/2 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61671
  • Mfr. Model # C61671
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.55 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Number of Flutes 3
  • Grade General Purpose
  • List Number CEM-SE-3
  • Length of Cut 0.75"
  • Cutting Direction Right Hand
  • Overall Length 2-1/2"
  • Shank Dia. 1/4"
  • Helix Angle 30 deg.
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility No
  • Milling Dia. 1/4"
  • End Mill Style Corner Radius
  • Pitch 0
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List