Skip Content
END MILL 1/4X3/4X2 1/2 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/4X3/4X2 1/2 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61028
  • Mfr. Model # C61028
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.12 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/2"
  • Item Carbide End Mill
  • Shank Dia. 1/4"
  • Grade General Purpose
  • Cutting Direction Right Hand
  • Corner Radius 0.020"
  • List Number CEM-SE-2
  • Length of Cut 0.75"
  • Helix Angle 35 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • Milling Dia. 1/4"
  • End Mill Style Corner Radius
  • Pitch 0
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List