Skip Content
END MILL 1/4X3/4X2 1/2 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/4X3/4X2 1/2 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61026
  • Mfr. Model # C61026
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.12 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 2
  • Overall Length 2-1/2"
  • Shank Dia. 1/4"
  • Grade General Purpose
  • List Number CEM-SE-2
  • Steel (P) Compatibility Yes
  • Helix Angle 35 deg.
  • Length of Cut 0.75"
  • Cutting Direction Right Hand
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Milling Diameter 1/4"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list