Skip Content
END MILL 1/4X2 1/2 85 DEG SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 1/4X2 1/2 85 DEG SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61116
  • Mfr. Model # C61116
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.66 lbs

Technical Specs

  • Item Carbide End Mill
  • Number of Flutes 2
  • Finish Bright
  • Grade General Purpose
  • Overall Length 2-1/2"
  • List Number CEM-CH-2R
  • Shank Dia. 1/4"
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Hardened (H) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility No
  • Milling Diameter 1/4"
  • End Mill Style Corner Chamfer
  • Length of Cut 0
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list