Skip Content
END MILL 1/4X11/8X3 .020 SCEM TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/4X11/8X3 .020 SCEM TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80019
  • Mfr. Model # C80019
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.39 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Titanium Aluminium Nitride
  • Number of Flutes 4
  • Grade General Purpose
  • Shank Dia. 1/4"
  • Overall Length 3"
  • List Number CEM-V-4R
  • Length of Cut 1.125"
  • Cutting Direction Right Hand
  • Corner Radius 0.020"
  • Helix Angle 38 deg.
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • Milling Diameter 1/4"
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility Yes
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Application Finishing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list